missing translation for 'onlineSavingsMsg'
Learn More

BOLA Screw-In Tube Fittings

Product Code. p-200110019
Click to view available options
Thread Size:
G 1/2
G 1/4
G 1/8
NPT 1/2
NPT 1/4
NPT 1/8
NPT 3/8
Diameter (Metric):
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
16 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10429381

Brand: BOLA D51802

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Screw-In Tube Fittings PTFE, nut made of glass-fibre reinforced PTFE

Straight tube fitting made of PTFE with nuts made of glass-fibre reinforced PTFE and a screw-in thread (either NPT or G). Universal chemical resistance, the product is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Diameter (Metric) 4 mm
Autoclavable Autoclavable
Overall Length (English) 38 mm
Overall Length (Metric) 38 mm
Thread Size NPT 1/8
Color White
Flexibility Rigid
Max. Operating Temperature (English) 482°F
Max. Operating Temperature (Metric) 250°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.