missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Screw In Fittings GL EX
Click to view available options
Thread Size:
0.25 mm
0.5 mm
Port Size:
15 mm
21 mm
22 mm
Unit Size:
Each
Description
- Made of PTFE-EX.
- For connection to BOLA Reactor Lids as GL necks.
- With hexagonal gripping surface in standard wrench size.
- Earthing is made via a connection on the reactor lid.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Port Size | 15 mm |
| Thread Size | 0.25 mm |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction