missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Screw Caps with Multiple Distributors For Bottles
Description
- Black screw cap made of PPS for bottle thread GL 45
- Body made of PTFE or PFA
- Insertion of tubing with a max. O.D. of 8.5 mm
- Very good chemical resistance
- Working temperature up to +200°C
Specifications
Specifications
| For Use With (Application) | Drawing or inserting aggressive or pure liquids, Inserting tubing with max. 8.5 O.D., tubes and probes into vessels |
| Material | PTFE |
| Quantity | 1Pack |
| Temperature Range (Metric) | –200 to 250°C |
| Product Type | Screw Cap |
| For Use With (Equipment) | GL 45 thread |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?