missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Screw Caps For Wheaton™ E-Z Vials™
Shop All Wheaton Science Products Products
Click to view available options
Type:
With top seal
Without top seal
Unit Size:
Pack of 1000
Description
- Screw Cap
- Polypropylene
- 10mm (0.39in.)
- Unlined
- With solid top
- Black
Specifications
Specifications
| Material (Liner) | Linerless |
| Color | Black |
| Material | Polypropylene |
| Type | Without top seal |
| Closure Size | 10-425 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction