missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Screw Caps for 12 mm Microcentrifuge Tubes
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
Unit Size:
Pack of 500
Description
- Non-sterile
- Material: High-grade polyethylene
- Suitable for tube-diameter: 12mm
- With O-ring
Specifications
Specifications
| Includes | O-ring |
| Product Type | Screw Cap |
| Material | Polyethylene |
| Color | Natural |
| No. per Case | 500 |
| Sterility | Non-sterile |
| For Use With (Equipment) | 12 mm Microcentrifuge Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction