missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Transport Tubes
Tube volumes from 5 to 10mL
£266.00 - £391.00
Specifications
Certifications/Compliance | DNase, pyrogen safe |
---|---|
Color | Clear |
Material | Polypropylene |
Graduated | Yes |
Product Code | Brand | Color | Capacity (Metric) | Sterility | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Sterility | Includes | Price | Quantity & Availability | ||
11374205
|
Axygen™
SCT-5ML |
Clear | 5 mL | Non-sterile | Tubes with caps |
£296.00
Pack of 1000 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||
11310375
|
Axygen™
SCT-10ML |
Clear | 10 mL | Non-sterile | Tubes with Caps |
£266.00
Pack of 1000 |
In Stock
Log in to see stock. |
||
12559107
|
Axygen™
SCT-5ML-S |
Clear | 5 mL | Sterile | Tubes with caps |
£321.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||
12501288
|
Axygen™
ST-10ML |
Clear | 10 mL | Non-sterile | Tubes only |
£279.00
Pack of 2000 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||
12565677
|
Axygen™
ST-5ML |
Clear | 5 mL | Non-sterile | Tubes only |
£391.00
Pack of 2000 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||
Description
Graduated at 1.0mL intervals
- Graduation marks at 1.0 mL intervals
- Large, frosted writing area for sample identification
- Secure fit between tube and cap provides a leak-resistant seal
- Maximum G-force is 20,000 RCF.
- Human DNA free
For cap, see Cat. No. SC-B-510.
Specifications
DNase, pyrogen safe | |
Clear | |
Polypropylene | |
Yes |