missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CORNING GOSSELIN™ Screw Cap Closures
Click to view available options
Thread Size (Metric):
35 mm
Unit Size:
Pack of 2450
Description
- Polyethylene construction
- Bulk packaging
- Threaded for secure closure
- Ribbed for ease of handling
Specifications
Specifications
| Color | White |
| Material | Polyethylene |
| No. per Case | 2450/Cs |
| No. per Pack | 350/Pk |
| Quantity | 350/Pk., 2450/Cs. |
| Thread Size (Metric) | 35 mm |
| Neck Finish | 35 mm |
| Product Type | Screw Cap |
| For Use With (Equipment) | 60mL Straight Container |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction