missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Multifold 1 Ply Paper Hand Towels 1804, 16 Packs
Click to view available options
Color:
White
Unit Size:
Pack of 16
Description
16 x 250 white, 1 ply paper hand towels (4,000 total) One clip of folded hand towels contains 250 white, 1 ply disposable hand towels The clever multifold design of the Z fold hand towels ensures only one paper towel is released at a time, reducing wastage and promoting good washroom hygiene The z fold paper towels are made using unique Airflex technology, meaning they are soft, strong and highly absorbent, even when wet and perfect for use as bathroom hand towels Scott multifold hand towels carry the EcoLogo certificate These towels are compatible with the Aquarius multifold folded hand towels dispenser (product code U7023) These towels will elevate your washroom experience with trusted and familiar Scott washroom and bathroom towel solutions, designed to help you support hygiene standards without compromising on quality and value. Scott Z fold hand towels are softer, more absorbent and stronger than conventional paper towels. The hand towel's unique Airflex technology ensures that each lightweight, single-ply Scott Multifold Hand Towel is absorbent and strong, even when wet. This prevents the paper hand towels from becoming soggy or ripping when drying hands and promotes good hand hygiene. The clever multifold design of each folded paper hand towel helps to prevent the folded hand towels from ripping when being pulled from the dispenser and ensures that only one disposable hand towel is dispensed each time, reducing mess and waste and boosting workplace hygiene, all at an affordable price. The Kimberly-Clark hand towels are compatible with the Aquarius multifold paper towel dispenser (product code U7023). Scott multifold disposable towels carry the EcoLogo; your guarantee that they are manufactured responsibly at every step of the process. Each Kimberly-Clark paper towel measures 23.5cm (L) x 23cm (W). 16 x 250 white, 1 ply paper hand towels (4,000 total)
Specifications
Specifications
| Product Type | Multi-fold Hand Towel |
| Length (English) | 1.42 ft. |
| Length (Metric) | 43.5 cm |
| Width (English) | 9.5 in. |
| Width (Metric) | 24.6 cm |
| Material | Paper |
| Color | White |
| For Use With (Application) | Healthcare, Acute Care |
| Packaging Quantity | 250 x 16 Packs (4000 Total) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction