missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Essential™ Slimroll™ Rolled 1 Ply Paper Hand Towels, 6 Rolls
Description
- 6 x 190 m = 4,560 sheets, white, 1 ply Slimroll rolled hand towels (1,140 m total)
- Each Slimroll of paper towels contains 190 metres of rolled hand towel, equivalent to 760 sheets of paper hand towel
- Roll is proudly stamp embossed with the Scott brand for customer assurance and utilise Airflex Technology for faster absorbency and more hygienic drying
- Food contact and European Ecolabel certified
- Compatible with the one-wipe-clean Aquarius hand towel roll dispenser in white (7955) or black (7956)
- Designed for reliable hand hygiene in washroom environments that have limited space and are the most efficient Slimroll hand towels for reliable everyday hand drying
- Unique Airflex Technology results in faster absorbency for more hygienic hand drying, whilst also using less and creating less waste
- Dispenser is fully enclosed which ensures users will only ever touch the hand towel they are using when drying hands
- Touch free dispensers reduce the risk of cross contamination to further support hygiene standards
- Innovative never-run-out replacement roll feature in the compatible Kimberly-Clark hand towels dispensers has a replacement roll in the system before the original roll has finished
- The stub roll feature increases the capacity of this system by 5%
- Rolls feature compression technology for increased sustainability through reduced storage and transportation
Specifications
Specifications
| Product Type | Hand Towel Roll |
| Length (English) | 1.47 ft. |
| Length (Metric) | 45 cm |
| Width (English) | 11.8 in. |
| Width (Metric) | 30 cm |
| Material | Paper |
| Color | White |
| Packaging Quantity | 190 m x 6 Rolls (1140 m Total) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?