missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Essential™ Rolled Hand Towels
Beskrivelse
- Designed to help you support washroom hygiene standards in high frequency environments without compromising on quality and value.
- Designed for reliable everyday hand drying. Interfold paper towels, or V fold paper towels as they are also known, are designed to dispense one paper hand towel at a time.
- This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using.
- Our touch free dispensers reduce the risk of cross contamination.
- Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands.
- With 340 hand towels per clip, maintenance time is reduced as there are fewer product changeovers. This high volume of paper hand towels per clip is also designed to support workplace hygiene standards in high frequency environments as the risk of run outs is lower than hand towels with fewer paper towels per clip.
- These folded paper hand towels also feature our unique Airflex™ Technology resulting in faster absorbency for more hygienic hand drying, whilst also using less and creating less waste, helping you get more for your spend whilst improving workplace hygiene.
- These interfold hand towels feature compression technology for increased sustainability through reduced storage and transportation.
- FSC and European Ecolabel certified for environmental assurance.
- Food contact certified.
Tekniske data
Tekniske data
| Product Type | Paper Towel |
| Length (English) | 1148.3 ft. |
| Length (Metric) | 350 m |
| Width (English) | 7.8 in. |
| Width (Metric) | 19.8 cm |
| Material | Paper |
| Color | White |
| Format | Roll |
| For Use With (Application) | Busy washroom environments |
| Packaging Quantity | 6 Rolls/Sheet |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?