missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Essential™ Narrow-Fold Paper Hand Towels

Product Code. 31188843
Change view
Click to view available options
Color:
White
Product Code. Color
31188843 White
1 options
This item is not returnable. View return policy
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

Product Code. 31188843

Brand: Kimberly-Clark Professional™ 6636

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

For washrooms that demand reliability, quality, and value, choose Scott™ Essential™ narrow-fold, white hand towels.

The Scott™ Essential™ hand towels will elevate your washroom experience with trusted and familiar Scott™ washroom solutions, with bathrooms towels designed to help you support hygiene standards without compromising on quality and value. For hand drying reliability in busy washrooms that demand consistency, quality and value, choose Scott™ Essential™ Hand Towels. Environmentally friendly white hand towels made with 100% recycled fibre, these efficient disposable towels offer reliable everyday hand drying and consistent quality at an affordable price. These Scott™ Essential™ paper towels are FSC certified and carry the European Ecolabel, guarantee that they are manufactured responsibly at every step of the process. Use these hand towels with 6945 or other recessed or multifold paper towel dispensers.

  • Individual paper towel sheet size: 21.6 (W) x 18.6 cm (L)
  • Each pack of Scott™ Essential™ hand towels contains 220 white, narrow-fold, 2 ply paper towels
  • Folded disposable towel for reliable everyday hand drying
  • Environmentally friendly white towels manufactured with 100% recycled fibre
  • Scott™ Essential™ narrow-fold white hand towels offer a sustainable solution and consistent quality at an affordable price
  • No plastic is used to pack these bathroom hand towels
TRUSTED_SUSTAINABILITY

Specifications

Product Type Folded Paper Towel
Length (English) 7.32 in.
Length (Metric) 18.6 cm
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Material Cellulose
Color White
Dimensions (L x W) 18.6 x 21.6 cm
Packaging Quantity 12 Clips x 220 Towels (2,640 Total)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.