missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Control™ Foam Antibacterial Hand Cleanser - Unscented Foaming Hand Wash

Product Code. 30158582
Change view
Click to view available options
Volume (Metric):
6 x 1 L
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30158582 6 x 1 L Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158582 Supplier Kimberly-Clark™ Supplier No. 6348
  • ONLINE EXCLUSIVE PRICE
    £166.00
    £73.12 / Pack of 6
    Save £92.88
    55% Off
 Restricted Item
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Foam antibacterial hand soap, designed for hygiene control to help you stop the spread of germs. This foam soap reduces bacteria, killing up to 99.999% of micro-organisms that can cause infections or illness. Hypoallergenic tested, pH balanced and free of all fragrances and dyes.

  • Designed to support compliance control in the workplace where hygiene is the number one priority
  • Scott™ Control™ foam antibacterial hand cleanser minimizes risk and supports hygiene practices
  • Effective against a range of bacteria, killing up to 99.999% of micro-organisms that can cause infections or illness
  • Ideal for all areas where hygiene is of critical importance, especially healthcare, food processing and food service environments
  • Hygienically sealed antibacterial foam soap refills with integrated pump are designed to promote workplace hygiene with a new clean nozzle each time the handwash refill is changed
  • Hypoallergenic tested, pH balanced and free of all fragrances and dyes
  • Enriched with moisturising and hydrating ingredients
  • Each foam hand wash refill provides 2,500 shots per cartridge
  • Quick and easy installation with a simple push and click and the hand soap cassette can be changed in under 6 seconds
  • Compressed to conserve space when empty and is fully recyclable once the pump is removed
  • The hygienic soap refills are compatible with a variety of dispensers to suit every washroom
  • Conforms to EN1499 and EN1276 6 x Antibacterial Foam Hand Cleanser cassettes, clear/fragrance-free
  • Each clear foaming hand soap refill contains one litre of antibacterial soap
  • Completely triclosan free, helps improve hand hygiene and helps you stop the spread of germs
  • color and fragrance-free foaming hand soap that is gentle on skin
  • Delivers up to twice as many washes per litre as conventional liquid soaps
TRUSTED_SUSTAINABILITY

Specifications

Product Type Foam Hand Wash
Color Clear
Form Foam
Size 6 x 1 L
Volume (Metric) 6 x 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.