missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Clinical Rolls
GREENER_CHOICE

Product Code. 10604351
Click to view available options
Dimensions (L x W):
50 m x 590 mm
Unit Size:
6 rolls
This item is not returnable. View return policy

Product Code. 10604351

Brand: Kimberly-Clark™ 6027

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offering a high level of comfort to patients. Scott™ Clinical Rolls are manufactured from 3-ply soft, white tissue.

  • 100% new cellulose
  • With perforations every 370 mm
  • For medical practices and clinics
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Tissue
Length (English) 164 ft.
Length (Metric) 50 m
Width (English) 23.2 in.
Width (Metric) 590 mm
Material Paper
Dimensions (L x W) 50 m x 590 mm
For Use With (Application) High Traffic Washrooms
Ply 3-ply
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.