missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Scissors

Product Code. 15711416
Click to view available options
Length (Metric):
125 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15711416

Brand: Bochem™ 4252

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Scissors with polypropylene handle is ideal for cutting tubes up to 10mm in diameter.

  • Cuts tubes up to 10mm
  • Handle made of PP
  • Persistant metal handle

Specifications

Handle Material Polypropylene
Length (Metric) 125 mm
Length (Metric) Blade 40 mm
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.