missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Scientific Shaker Universal Platforms
Description
Requires
Clamps (sold separately)
- Accept a variety of accessory clamps, test tube racks and gel trays for greater flexibility
- Hold combinations of flasks or test tube racks
- With pre-drilled holes
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
Specifications
| Product Type | Universal Platform |
| Dimensions (L x W) | 18 x 30 in. (457 x 762 mm) |
| Length (English) | 18 in. |
| Length (English) Platform | 30 in. |
| Length (Metric) | 457 mm |
| Length (Metric) Platform | 76 cm |
| Width (English) | 30 in. |
| Width (English) Platform | 18 in. |
| Width (Metric) | 762 mm |
| Width (Metric) Platform | 46 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?