missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Scientific Shaker Universal Platforms

Product Code. 11692764
Click to view available options
Length (English) Platform:
13 in.
16 in.
18 in.
24 in.
30 in.
Width (English) Platform:
11 in.
12 in.
18 in.
36 in.
For Use With (Equipment):
Innova 2000, Excella E1/E2
Innova 2350 Shaker
Innova 43/43R, 2300, Series 4300 and 4400, E10, E25, E25R, C10, C25/C25KC Shaker
Innova I26/I-26R Shaker
Innova Model 2150 Shaker
Innova Portable Model 2050
Innova, I-Series, Excella Shaker
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11692764

Brand: Eppendorf™ PTL386

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

Clamps (sold separately)

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

  • Accept a variety of accessory clamps, test tube racks and gel trays for greater flexibility
  • Hold combinations of flasks or test tube racks
  • With pre-drilled holes

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Universal Platform
Dimensions (L x W) 24 x 36 in. (610 x 914 mm)
Length (English) 24 in.
Length (English) Platform 24 in.
Length (Metric) 610 mm
Length (Metric) Platform 61 cm
Width (English) 36 in.
Width (English) Platform 36 in.
Width (Metric) 914 mm
Width (Metric) Platform 91.4 cm
For Use With (Equipment) Innova 2350 Shaker
Includes Pre-drilled holes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.