missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Scientific Shaker Universal Platforms
Click to view available options
Length (English) Platform:
13 in.
16 in.
18 in.
24 in.
30 in.
Width (English) Platform:
11 in.
12 in.
18 in.
36 in.
For Use With (Equipment):
Innova 2000, Excella E1/E2
Innova 2350 Shaker
Innova 43/43R, 2300, Series 4300 and 4400, E10, E25, E25R, C10, C25/C25KC Shaker
Innova I26/I-26R Shaker
Innova Model 2150 Shaker
Innova Portable Model 2050
Innova, I-Series, Excella Shaker
Unit Size:
Each
Description
Requires
Clamps (sold separately)
- Accept a variety of accessory clamps, test tube racks and gel trays for greater flexibility
- Hold combinations of flasks or test tube racks
- With pre-drilled holes
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
Specifications
| Product Type | Universal Platform |
| Material | Stainless Steel |
| Dimensions (L x W) | 12 x 16 in. (305 x 406 mm) |
| Length (English) | 12 in. |
| Length (English) Platform | 16 in. |
| Length (Metric) | 305 mm |
| Length (Metric) Platform | 40.6 cm |
| Width (English) Platform | 12 in. |
| Width (Metric) | 406 mm |
| Width (Metric) Platform | 30.4 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction