missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Scientific Shaker Universal Platforms

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

Brand:  Eppendorf™ M1001-0240

484.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.



Code : A0

Additional Details : Weight : 5.76060kg

 View more versions of this product

Product Code. 11309844

  • £510.00 / Each
In Stock
to see stock.
Add to basket

Requires : Clamps (sold separately)

Description

Description

  • Accept a variety of accessory clamps, test tube racks and gel trays for greater flexibility
  • Hold combinations of flasks or test tube racks
  • With pre-drilled holes

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

Specifications

Specifications

Universal Platform
13 x 11 in. (330 x 279 mm)
13 in.
33 cm
11 in.
27.9 cm
Pre-drilled holes
Stainless Steel
13 in.
330 mm
11 in.
279 mm
Innova 2000, Excella E1/E2
4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services