missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ ScienceLine Ion Selective Electrode
Shop All SI Analytics Products
Click to view available options
Parameter:
Bromide
Chloride
Copper
Iodide
Potassium
Sulfide
pH Range:
0 to 14
1 to 12
2 to 12
2 to 6
Unit Size:
Each
Description
- ScienceLine sensors for ammonia, sodium, oxygen, ion-selective indicator electrodes
- Also measure pH and temperature
Specifications
Specifications
| pH Range | 2 to 12 |
| Model | Cl 60 |
| Electrode | Selective |
| Temperature (Metric) Range | 0°C to 80°C |
| Type | Ion Selective Electrode |
| Measurement Range | 2 to 35,000 mg/L |
| Parameter | Chloride |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction