missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ ScienceLine Ion Selective Electrode

Product Code. 10788441 Shop All SI Analytics Products
Change view
Click to view available options
Length (Metric):
170 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10788441 170 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10788441 Supplier SI Analytics™ Supplier No. 285100026

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

SI Analytics ScienceLine Ion Selective Electrode Na 61 with platinum diaphragm.

  • ScienceLine sensors for ammonia, sodium, oxygen, ion-selective indicator electrodes
  • Electrolyte KCl 3 mol/L, aqueous solution NaCl 0.1 mol/L
TRUSTED_SUSTAINABILITY

Specifications

Internal Reference Na
Length (Metric) 170 mm
Material Platinum
Model Na 61
Electrode Selective
Temperature (Metric) Range -10°C to 80°C
Type Electrode
Measurement Range 0 to 6 pNa
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.