missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ ScienceLine Glass Single Reference Electrode
Shop All SI Analytics Products
Click to view available options
Reference Electrolyte:
Calomel
Diameter (Metric) Body:
10 mm
Length (Metric):
103 mm
Unit Size:
Each
Description
- The combination of pure measuring electrodes for i.e. ion-selective measurements or special constructions with one reference electrode
- Redox titrations with a constant pH value with glass electrodes as reference and redox single sensors as measuring electrode
- Application of double-electrolyte electrodes for an optimal adaptation of reference electrolyte to the measuring media.
Specifications
Specifications
| Description | Ceramic Diaphragm |
| Material | Glass |
| pH Range | 0 to 14 |
| Type | Reference Electrode |
| Reference Electrolyte | Calomel |
| Temperature (Metric) Range | 15°C to 40°C |
| Length (Metric) | 103 mm |
| Diameter (Metric) Body | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction