missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn School Balance EMS
Click to view available options
Capacity:
300 g
3000 g
6000 g
12 kg
Readability:
0.001 g
0.01 g
0.1 g
1 g
Unit Size:
Each
Description
- Especially suitable for use in schools and universities, for example for biology, chemistry, physics
- Large, shock proof weighing plate made of plastic
- Particularly flat design
- Ergonomically optimised key pad with large keys and a high-contrast LCD display
- Secure and non-slip positioning through rubber feet
- Adjusting program CAL for quick setting of the balance accuracy, external test weights at an additional price, see Test weights
Specifications
Specifications
| Capacity | 3000 g |
| Readability | 0.01 g |
| Linearity | 0.05 g |
| Repeatability | 0.02 g |
| Type | School Balance |
| Length (Metric) Pan | 175 mm |
| Width (Metric) Pan | 190 mm |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction