missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn School Balance EMB-V

Product Code. 17361593
Encompass_Preferred
Click to view available options
Capacity:
200 g
2000 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17361593

Brand: Kern Sohn EMB 20002V

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

School balance with integrated density determination function.

  • Density determination made easy! Thanks to the self-explanatory, graphic-assisted control panel, the density of solids and liquids can be determined in seconds, making them ideal for use in schools and universities
  • Self-explanatory graphic control panel, the workings steps can be understood immediately, even without operating instructions
    • no learning time = reduces costs
    • ideal for untrained users
    • visualised process avoids operating errors
  • The 4 steps are carried out from left to right:
    • [[1]] Tare the balance by pressing the [TARE] key
    • [[2]] Select density determination mode (solids/liquids)
    • [[3]] Weighing of samples/plummets in air
    • [[4]] Weighing of samples/plummets in liquid. The density will be shown on the display right away
  • Particularly flat design
  • Hook for underfloor weighing standard
  • Ready for use: Batteries included, 9 V block, operating time up to 12 h, AUTO-OFF function to preserve the battery
  • Note: Balance and appropriate set for density determination should be ordered at the same time, see accessories

Specifications

Capacity 2000 g
Readability 0.01 g
Linearity 0.05 g
Repeatability 0.02 g
Type School Balance
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.