missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn School Balance EMB
Click to view available options
Capacity:
200 g
600 g
1000 g
1200 g
2200 g
3000 g
5200 g
6000 g
Unit Size:
Each
Description
- Simple and convenient 2-key operation
- Tare function facilitates formulation work
- Particularly flat design
- Ready for use: Batteries included
- Hook for underfloor weighing standard
Specifications
Specifications
| Capacity | 600 g |
| Readability | 0.01 g |
| Linearity | 0.03 g |
| Repeatability | 0.01 g |
| Type | School Balance |
| Diameter (Metric) Outer Pan | 105 mm |
| Electrical Requirements | Battery Operated |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction