missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn School Balance EHA
Click to view available options
Capacity:
500 g
1000 g
3000 g
Readability:
0.01 g
0.1 g
1 g
Unit Size:
Each
Description
- Thanks to its compact, robust design, its bright display and high precision, this range is ideal for use in laboratories, quality control, production as well in schools and universities for teaching e.g. biology, chemistry and physics
- Large, shock proof weighing plate made from stainless steel, can be removed and therefore is hygienic and easy to clean
- Particularly flat design
- Ergonomically-optimised key pad with large keys and a high-contrast LCD screen
- Secure and non-slip positioning through rubber feet
- Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
- Adjusting program CAL for quick setting of the balance accuracy using an external test weight
Specifications
Specifications
| Description | Recommended Calibration Weight: 1 kg (F2), 3 kg (F2) |
| Capacity | 3000 g |
| Readability | 0.1 g |
| Linearity | 0.3 g |
| Repeatability | 0.3 g |
| Type | School Balance |
| Length (Metric) Pan | 120 mm |
| Width (Metric) Pan | 120 mm |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction