missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Herenz Heinz™ Schiefferdecker Staining Dish
Click to view available options
Slide Count:
20
Unit Size:
Each
Specifications
Specifications
| Type | Schiefferdecker Staining Dish |
| Slide Count | 20 |
| Dimensions (L x W) | 85 x 70 mm |
| Dimensions (L x W x H) | 85 x 70 x 45 mm |
| Length (Metric) | 85 mm |
| Width (Metric) | 70 mm |
| Height (Metric) | 45 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction