missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Polypropylene Unitag Inserts
Inserts for Unitag™ System.
Brand: Brady™ 806791
Code : 50
Additional Details : Weight : 0.00100kg
Description
- Inserts for Unitag™ System.
Specifications
Unitag Insert | |
Polypropylene | |
Next Inspection Date Due | |
20 UniTag Inserts | |
-10°C to +90°C |
White on Green | |
41 mm | |
Inspection tagging, Electrical labelling, Safety Identification | |
1 Ea. | |
0.5 mm |