missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Scafftag™ Polypropylene Ladder Inserts

Product Code. 12942995
Change view
Click to view available options
Displayed Text:
Do Not Use Equipment
Ladder inspection record
Quantity:
1 Ea.
10 Pk.
50 Pk.
Unit Size:
1 pack
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Displayed Text Quantity unitSize
12942995 Ladder inspection record 50 Pk. 1 pack
12932995 Ladder inspection record 10 Pk. 1 pack
12923005 Do Not Use Equipment 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12942995 Supplier Brady™ Supplier No. 806715
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Inserts for use with the Laddertag™ System.

  • Inserts for use with the Laddertag™ System.

Specifications

Product Type Ladder Insert
Alternate Part Number LAD-GB-EITL-12-50
Color Black on Yellow, White on Green
Material Polypropylene
Displayed Text Ladder inspection record
For Use With (Application) Inspection tagging
Height (English) 6.46 in.
Height (Metric) 164 mm
Includes 50 Laddertag Inserts
Quantity 50 Pk.
Temperature Range (Metric) -10°C to +90°C
Thickness 0.5 mm
Width (English) 1.97 in.
Width (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.