missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Polycarbonate Holder Polypropylene Insert Laddertag™ Kit
Laddertag™ is a complete ladder safety management system.
Brand: Brady™ 806711
Code : 50
Additional Details : Weight : 0.35100kg
Description
- Regulations require ladders to be checked for damage, faults and wear before use by an authorised user.
Specifications
Ladder Tag Kit | |
Polypropylene | |
8.27 in. | |
10 Laddertag Holders, 10 Laddertag Inserts, 1 Pen | |
0.5 mm | |
55 mm |
Red on White | |
Inspection tagging | |
210 mm | |
1 Ea. | |
2.17 in. |