missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ SC-Lys

Product Code. 11357869 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
30 g
Unit Size:
30g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11357869 30 g 30g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11357869 Supplier MP Biomedicals™ Supplier No. 114410422
 Restricted Item
Estimated Shipment: 24-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

SC-Lys, Powder

  • Single dropout formulation of Synthetic Complete Supplement Mixture (SC) of amino acids for S. cerevisiae growth media.
  • Also known as Hopkins Mixture and is available in complete and dropout formulations.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at Room Temperature.
Product Type Cell Culture Media
Quantity 30 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.