missing translation for 'onlineSavingsMsg'
Learn More

Testo™ Saveris 2-T3 Data Logger

Product Code. 15980237
Click to view available options
Temperature Range (Metric):
-195°C to +1350°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15980237

Brand: Testo™ 0572 2033

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Testo Saveris 2-T3 Wi-Fi data logger system is an easy, versatile, and secure solution for the measurement and monitoring of temperature values. The system consists of at least one Wi-Fi data logger and a testo Cloud license (online data storage).

  • Reliably measures and records temperature values
  • Equipped with two external TC temperature probe connections
  • Accepts two plug-in thermocouple probes (Type K, J, or T - sold separately)
  • Large, easy to read display
  • Automatically transmits data over 2.4 GHz Wi-Fi networks to testo Cloud
  • Stores up to 10,000 temperature values per channel
  • Measurement rate is adjustable from 5 seconds to 24 hours
  • Sends alarms by email or SMS when limit values are violated
  • Measurement data always available on any internet-capable smartphone, tablet, or PC
  • Rugged IP65 housing is suitable for any type of environment
  • Powered by standard AA batteries that have a lifetime of 24 months
  • Measuring range: -319°F to 2462°F (-195°C to +1350°C)
  • Accuracy: (0.9 + 0.5% of mv)°F/±(0.5 + 0.5% of mv)°C
  • Resolution: 0.1°F (0.1°C)

Specifications

Alarm Types E-mail, SMS
Battery Type AA
Battery Life 24 Months
Includes Micro USB Cable, Wall Bracket with Lock, 4 x AA Batteries, Instruction Manual, Factory Calibration Document
Sensor Types Equipped with two external TC temperature probe connections
For Use With (Application) Testo Cloud Storage
Accuracy (0.9 + 0.5% of mv)°F/(0.5 + 0.5% of mv)°C
Temperature Resolution 0.1°C
Temperature Range (Metric) -195°C to +1350°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.