missing translation for 'onlineSavingsMsg'
Learn More

Testo™ Saveris 2-T1 - Wi-Fi Temperature Data Logger with Internal NTC Temperature Sensor

Product Code. 15781347
Click to view available options
Data Memory:
10,000/Channel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15781347

Brand: Testo™ 0572 2031

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Reliably measures and records temperature values with an internal sensor over long periods. Measurements are available anytime, anywhere, through the testo Cloud, via an internet connected device such as a tablet, PC, or smartphone.

  • Internal temperature NTC thermistor sensor
  • Large, easy to read display
  • Automatically transmits data over 2.4 GHz Wi-Fi networks
  • Stores up to 10,000 values (temperature)
  • The testo Saveris 2-T1 stores all measured temperature values, and transmits them directly by Wi-Fi to the testo Cloud
  • Measurements are available anytime, anywhere, through the testo Cloud, via an internet connected device such as a tablet, PC, or smartphone
  • Viewing your data is as simple as registering your data logger on your testo Cloud account
  • The measurement rate is adjustable from 5 seconds to 24 hours
  • You can use the alarm function to receive immediate alarms by e-mail or SMS text message (optional), when limit values are exceeded
  • Current measurement values, limit value violations, and remaining battery life are visible in the data logger's display
  • The standard batteries (AA) have a lifetime of 24 months, and can be exchanged at any time by the user
  • The internal data storage capacity of the Wi-Fi data logger is 10,000 measurement values per channel/measurement type
  • The rugged IP65 housing is suitable for any type of environment

Specifications

Data Memory 10,000/Channel
Includes Testo Saveris 2-T1 Wi-Fi data logger, Micro USB cable, Wall bracket with lock, Batteries (4 AA), Instruction manual, Factory calibration document
Certifications/Compliance EN 12830
IP Rating IP65
Accuracy (Temperature) ±0.9°F / ±0.5°C
Temperature Resolution 0.1°F/0.1°C
Dimensions (L x W x H) 95 x 75 x 30.5 mm
Weight (Metric) 240 g
Electrical Requirements 4 x AA AlMn batteries; mains unit optional; for temperatures below -10°C please use Energizer batteries 0515 0572
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.