Learn More
Thermo Scientific™ Savant™ SPD131 SpeedVac™ Kits
Conduct combinatorial chemistry applications with Thermo Scientific™ Savant™ SPD131 SpeedVac™ kits, which resist TFA, DSMO and other solvents.
Specifications
| Shipping Weight (English) | 350 lb. |
|---|---|
| Shipping Weight (Metric) | 159 kg |
| Length (English) | 82 in. |
| Height (English) | 34 in. |
| Height (Metric) | 864 mm |
Description
Conduct combinatorial chemistry applications with Thermo Scientific™ Savant™ SPD131 SpeedVac™ kits, which resist TFA, DSMO and other solvents. Our SpeedVac kits contain all the necessary components you need under one model number.
Features:
- Deep aluminum standard PTFE-coated chamber
- Safety cover lock
- PTFE plumbing and tubing
- Two valve manifold with built-in automatic bleeder valve
- Time/temperature display incorporating membrane switch
- Variable drying times from 35°C to 80°C in five degree increments
- Manual/auto timed run
- Built-in vacuum gauge and vacuum display
- Radiant lamps within the chamber
- Radiant glass safety cover improves drying time for applyng radiant IR heat to samples
- Endpoint mode terminates run when pre-set vacuum level is reached
- Heated lid for processing high boiling solvents (DMSO, DMF)
- Wider vapor port and tubing for enhanced vapor throughput—reducing drying times
- Adjustable vacuum level for preventing bumping of difficult solvent mixtures and optimizing drying times
Solvent and Solvent Combinations:
SPD131DDA P1
- Acetic acid
- Ammonium hydroxide
- Formic acid
- Hydrochloric acid
- TFA
- Methylene chloride and TFA
- Acetone and HCL
- Methylene chloride and MEOH
- DMSO and methanol
SPD131DDA P2
- DMSO
- DMF
- Toluene
Includes:
SPD131DDA P1
- SpeedVac Concentrator, Acid-Resistant
- -104°C Ultra-Low Temperature Refrigerated Trap
- Oil-Free ETFE/PFA 4-Headed Pump
- 40 x 12 x 75 Glass Tubes Rotor
- Glass Condensation Flask
- Tubing and Fitting Kit
- CryoCool Heat Transfer Fluid (1L)
SPD131DDA P2
- SpeedVac Concentrator, Acid-Resistant
- -5°C Refrigerated Vapor Trap
- Vacuum Pump
- Chemical Trap
- Tubing Kit
- Disposable Cartridge
- Glass Condensation Flask
- Vacuum Pump Lubricating Oil
- CryoCool Heat Transfer Fluid (1L)
Recommended for:
SPD131DDA P1
- Solid phase extractions
- Drying lipid extractions
- Flash chromatography fractions
- Solid phase synthesis cleavage solutions such as protein hydrolyzates and evaporating synthesis solids
SPD131DDA P2
- Compound management
- Evaporating dissolution solvents
Specifications
| 350 lb. | |
| 82 in. | |
| 864 mm | |
| 813 mm | |
| 82 x 32 x 34 in. (2083 x 813 x 864 mm) |
| 159 kg | |
| 34 in. | |
| 2083 mm | |
| 32 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.