missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Vivapore 10/20 Static Concentrators

Ideal for general purpose laboratory concentration or purification prior to further analysis.

Brand:  Sartorius™ VP2002

Code : 50

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10747461

  • £414.00 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Vivapore 10/20 is a ready-to-use benchtop concentrator for samples up to 20mL. With no need for additional equipment, pressure or vacuum source, solvent absorption is the most economic and user friendly concentration technique available for clinical and general research applications. Just fill the unit with the solution to be concentrated, wait for the desired concentration level to be achieved and then pipette the concentrated sample from the dead-stop reservoir at the bottom of the concentrator. Concentration by Vivapore is particularly suited for samples that are sensitive to shearing forces or to pressure-induced stress or that require processing in a cold room environment. Vivapore static concentrators are offered as separate chambers together with disposable plastic stands for up to four units. Contrary to other, larger products with multiple, adjacent concentration channels, there is no risk of cross-contamination between individual Vivapore units. Vivapore 10/20 is frequently used for urine concentration and subsequent analysis of Bence-Jones proteins by gel electrophoresis. Each unit has a 7,500 MWCO PES membrane.

  • Sample concentration without additional equipment
  • High-flow membrane
  • Seperate chambers/no cross contamination
  • Very gentle concentration process
  • Up to 20mL sample volume
  • Desalting/diafiltration option

Specifications

Specifications

Polyethersulfone
100/Pk.
2 to 10mL; 20mL
7,500 d
28cm2
Videos