missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Syringe Filter Holders

Product Code. 10139750 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric) Membrane:
13 mm
25 mm
Filtration Area:
0.5 cm2
3 cm2
Volume (Metric) Hold Up:
<0.2 mL
<0.3 mL
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Membrane Filtration Area Volume (Metric) Hold Up unitSize
10139750 25 mm 3 cm2 <0.3 mL Pack of 12
10750422 13 mm 0.5 cm2 <0.2 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10139750 Supplier Sartorius Supplier No. 16517E
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve leak-free filtration up to 7bar. Sartorius In-Line Filter Holders are inexpensive, reusable holders made of clear polycarbonate with silicone gaskets. Auclavable units are available for 25mm and 13mm syringe filters.

  • Silicone gasket enables leak-free filtration at pressures up to 7bar by simply screwing it together
  • Filter supports in the top and bottom parts allow filtration in either direction
  • Low dead stop volume of less than 0.3mL (after overcoming the bubble point)
  • Clear polycarbonate is easy to clean and autoclavable
  • Sterilize units by autoclaving at 121°C
  • Feature female luer lock inlet and luer slip outlet connectors
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Connectors Female Luer Lock Inlet, Luer Slip Outlet
Disposable Reusable
For Use With (Equipment) Vacuum Filter Holder, Manifold System
Material Polycarbonate
Sterility Sterile
Filtration Area 3 cm2
Max. Pressure 7bar (101.5psi)
Quantity 12 Pack
Temperature (English) Max. 249°F
Temperature (Metric) Max 121°C
Type Syringe Filter Holder
Volume (Metric) Hold Up <0.3 mL
Diameter (Metric) Membrane 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.