missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sterisart™ NF Sterility Testing System
BIOPHARMA

Product Code. 11720965 Shop All Sartorius Products
Change view
Click to view available options
Sterilization Method:
EtO
Gamma Irradiation
Sample Composition:
Easily Dissolved Powders
Liquids
Includes:
Female luer lock connector
Long dual-needle spike, sterile vented
Long dual-needle spike, sterile vented, septum
Long needle, by-packed sterile venting needle
Long needle, side opening w/solid pointed tip
Long needle, sterile venting needle, septum
Luer (Lock) connection, by-packed long needle, sterile venting
Short dual-needle spike, sterile vented
Short dual-needle spike, sterile vented, with septum
Tubing system w/ two dual-needle metal spikes of different length
Two dual-needle spikes of different length, one sterile vented w/septum
Two dual-needle spikes of different length, sterile vented
Universal Luer adapter, long dual-needle spike, sterile vented
Universal Luer adapter, long dual-needle spike, sterile vented, septum
Sampling Option:
No Septum
Septum
Unit Size:
Pack of 10
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterilization Method Sample Composition Includes Sampling Option unitSize
11720965 Gamma Irradiation Liquids Long needle, by-packed sterile venting needle No Septum Pack of 10
10687683 EtO Liquids Long dual-needle spike, sterile vented No Septum Pack of 10
11700965 Gamma Irradiation Liquids Long dual-needle spike, sterile vented, septum Septum Pack of 10
11790955 Gamma Irradiation Liquids Long dual-needle spike, sterile vented No Septum Pack of 10
11740965 Gamma Irradiation Liquids Luer (Lock) connection, by-packed long needle, sterile venting No Septum Pack of 10
11730975 Gamma Irradiation Liquids Female luer lock connector No Septum Pack of 10
11750965 Gamma Irradiation Liquids Universal Luer adapter, long dual-needle spike, sterile vented No Septum Pack of 10
11770965 Gamma Irradiation Liquids Tubing system w/ two dual-needle metal spikes of different length No Septum Pack of 10
11720975 Gamma Irradiation Liquids Long needle, side opening w/solid pointed tip No Septum Pack of 10
11790965 Gamma Irradiation Easily Dissolved Powders Two dual-needle spikes of different length, sterile vented No Septum Pack of 10
11710975 Gamma Irradiation Liquids Short dual-needle spike, sterile vented No Septum Pack of 10
11730965 Gamma Irradiation Liquids Long needle, sterile venting needle, septum Septum Pack of 10
15972530 Gamma Irradiation Liquids Short dual-needle spike, sterile vented, with septum Septum Pack of 10
11760965 Gamma Irradiation Liquids Universal Luer adapter, long dual-needle spike, sterile vented, septum Septum Pack of 10
11700975 Gamma Irradiation Easily Dissolved Powders Two dual-needle spikes of different length, one sterile vented w/septum Septum Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 11720965 Supplier Sartorius Supplier No. 16467GBD

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Provides completely closed system sterility testing of pharmaceuticals, open containers, closed containers, pre-filled syringes, powders, and medical devices. Sartorius Sterisart™ NF Sterility Testing System is optimal for use with isolators.

International pharmacopoeias require the complete sterility of pharmaceutical products that are injected into the blood stream or that otherwise enter the body below the skin surface. As a manufacturer of such products, you are required to supply proof of sterility of the final product batch. Sterisart™ NF is a completely closed system for the sterility testing of pharmaceutical products. It is based on the membrane filter method, however it eliminates the procedure of manipulating the filters. By this the main risk of a secondary contamination and false positive results is eliminated. A peristaltic pump transfers the sample into the filtration units, and after rinsing, the filtration units are filled with media and used for incubation of the filters without any contact to the environment.

  • reliable Sartochem™ membrane
  • high retention of microbes
  • low adsorption
  • high mechanical stability
  • pre-installed color-coded tube clamps
  • easy-to-read graduated marks
  • user-friendly (several practical adapters available)
  • product-/lot number identification
  • gas-impermeable packaging for protection against sterilants
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 4 oz.
Capacity (Metric) 120 mL
For Use With (Application) Sterility Testing
For Use With (Equipment) Open Containers
Model Sterisart Consumable
Temperature (English) 122°F
Temperature (Metric) 50°C
Filtration Area 15.7 cm
Includes Long needle, by-packed sterile venting needle
Pore Size 0.45 μm
Operating Pressure 3 bar at 20°C
Sample Type LVPs, SVPs
Sample Composition Liquids
Sampling Option No Septum
Sterilization Method Gamma Irradiation
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.