missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sterility Testing Reusable System: Manifolds

For use with Sterility testing System

Brand:  Sartorius 16826

Additional Details : Weight : 1.43640kg

 View more versions of this product

Product Code. 15912550

  • £1330.00 / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

Six-Place Manifold - 14-555-795

  • Supports filter holders
  • Use for three runs with two media or two runs with three media
  • Three valves for each filter holder
  • Hose nipple for vacuum connection
  • Dia., 10mm
  • L, 36m
Three-Place Manifold - 14-555-792
  • Supports filter holders
  • Use for single run with two or three media
  • Three valves for each filter holder
  • Hose nipple for vacuum connection
  • Dia., 10mm
  • L, 36m

Specifications

Specifications

Three-branch Manifold
Stainless Steel
10 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers