missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sterility Testing Reusable System: Manifolds
For use with Sterility testing System
Brand: Sartorius 16829
Code : 53
Additional Details : Weight : 0.10000kg
Description
Six-Place Manifold - 14-555-795
- Supports filter holders
- Use for three runs with two media or two runs with three media
- Three valves for each filter holder
- Hose nipple for vacuum connection
- Dia., 10mm
- L, 36m
- Supports filter holders
- Use for single run with two or three media
- Three valves for each filter holder
- Hose nipple for vacuum connection
- Dia., 10mm
- L, 36m
Specifications
Six-branch Manifold | |
Stainless Steel | |
10 mm |