missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sterile Petri Dishes
Choose 60mm (14-555-734) or 90mm (14-555-735) diameter dishes
sterile disposable petri dishes
Brand: Sartorius 14311--60------N
Code : NEW
Additional Details : Weight : 0.92500kg
Description
- Disposable
- Type 143
- Packaging: auto-sterile
Specifications
Single-use | |
Sterile | |
Auto-sterile | |
60 mm |