missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Phase Separating Filter Paper

Grade 480 is impregnated with stabilized silicon, thus rendering it hydrophobic: It retains water, but allows solvents to flow through. The flow stops automatically when the entire solvent has passed through. In many applications, this phase separator paper eliminates the need to use separating funnels.

Brand:  Sartorius FT-3-602-150

Code : NEW

Additional Details : Weight : 0.10000kg

Product Code. 10049520

  • £69.90 / Pack of 100
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

Applications include: Filtration of organic solvents that have been contaminated with water to separate the aqueous from the organic phase, Filtration of extracting solvents in clinical or medical labs, Separation of emulsions that are formed during the extraction of aqueous plant or drug solutions.
Specifications

Specifications

Disc
480
150 mm
Separates aqueous from organic phases
0.19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers