Learn More
Sartorius Secura™ Analytical Weighing Balances
Shop All Sartorius ProductsDescription
Includes
Manual draft shield, Universal power adapter, cable, in-use cover, application guide, dust cover, draft ring
Easy, reliable weighing in regulated work areas
Designed for customers who work in regulated environments and need high quality results without any risk. Secura ensures the quality of the measurement results, compliance with regulatory requirements and work flow efficiency improvement.
- Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
- Features Level Control - an optoelectronic level monitoring, alarm messaging and interactive user support feature
- Programmed SQmin in the balance allows active monitoring of the USP minimum sample weight requirement
- IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
- Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
- GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
- Password protection prohibits unauthorized changes of weighing settings
- Innovative housing design allows easy cleaning for thorough results
- Optimized draft ring and level control for working in laminar air flow environments
- Calibration: isoCAL internal automatic calibration; also offers external
- Safety level: Configurable in three levels
- Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Stability indicator: Yes
- Housing protection: Acetone cleanable housing
- Verified models: Yes
- Language selection: English, French, Spanish
- Theft lock: Kensington lock and lockdown capability for cable or chain
- Output: Mini-USB
- Power: 100-240V (universal)
Standard applications: weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing, components, statistics, and conversion.
Specifications
Specifications
| Automation Interface | Touchscreen |
| Calibration Points | 200 g |
| Certifications/Compliance | 2009/23/EC, EN 45501:1992, OIML |
| Connection Type | Mini USB |
| Capacity | 220 g |
| Display Type | Color Touchscreen |
| Readability | 0.1 mg |
| Includes | Manual draft shield, Universal power adapter, in-u |
| Leveling | Optoelectronic leveling sensor with alarm function |
| Linearity | <±0.2 mg |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
