Learn More
Sartorius Regenerated cellulose (RC) Membrane Filters
These solvent-resistant, hydrophilic membrane filters are excellently suited for particle removal from solvents.
Brand: Sartorius 18407--13------N
Code : NEW
Additional Details : Weight : 0.10000kg
Description
These solvent-resistant, hydrophilic membrane filters are excellently suited for particle removal from solvents.
Regenerated cellulose membrane filters are reinforced with nonwoven cellulose. The membranes are mainly used for particle removal from solvents. For example, the 50mm diameter, 0.45μm pore size filter is standardly used to ultraclean and degas solvents and mobile phases for HPLC, in combination with an all-glass filter holder. Regenerated cellulose membrane also feature low non-specific-adsorption.
Specifications
Autoclavable | |
0.2 μm | |
Hydrophilic | |
160 to 200 μm |
Regenerated Cellulose | |
For particle removal from solvents. | |
100/Pk. | |
13 mm |