missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Pressure Tubing for Vivaspin™ 20 and Vivacell™ 70, 100, 250
Shop All Sartorius Products
Click to view available options
Diameter (Metric) Inner:
2.5 mm
Unit Size:
Each
Description
- Optical diameter: 4mm
- Length: 9.8 ft. (3m)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 0.1 in. |
| Diameter (Metric) Inner | 2.5 mm |
| Material | Polyurethane |
| Diameter (English) Outer | 3/20 in. |
| Diameter (Metric) Outer | 4 mm |
| Overall Length (English) | 9.8 ft. |
| Overall Length (Metric) | 300 cm |
| For Use With | Vivaspin™ 20, Vivacell™ 70, 100 and 250 |
| Color | Blue |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction