missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Practum™ Topload Weighing Balances
Shop All Sartorius Products
Click to view available options
Capacity:
410 g
610 g
1.1 kg
2.1 kg
3.1 kg
5.1 kg
6.1 kg
Readability:
0.01 g
0.1 g
1 g
Model:
1102
2102
3102
412
5100
5101
6101-1S
612
Stabilization Time:
1.5 sec.
3 sec.
Unit Size:
Each
Description
Includes
Universal power adapter, in-use cover, application guide
Consistent readings with outstanding repeatability
Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer YDP40.
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions
- Pay only for what you actually need
- Obtain professional results with a world-class weighing instrument
- Consistent readings with outstanding repeatability and overload protection for many years of reliability
- Supervisor lock prevents unintentional changes to the settings
- Transfer data from balance to printer or computer quickly and easily with plug & play technology
- Sturdy draft shield withstands rigorous weigh routines, by multiple users
- Instrument can be completely disassembled to for convenient cleaning
- Level control: Glass level indicator with air bubble for centering
- Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Tamper protection: Supervisor lock
- Language selection: English, French, Spanish
- Theft lock: Kensington lock or Lockdown with cable or chain
- Weigh below: Yes
- Output: Mini-USB
- Power: 100-240V (universal)
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions
Specifications
Specifications
| Certifications/Compliance | DAkkS |
| Connection Type | Mini USB |
| Capacity | 410 g |
| Display Type | Color Graphic |
| Readability | 0.01 g |
| Format | Carat, grain, milligram, pound, ounce, pennyweight |
| Includes | Universal power adapter, in-use cover |
| Leveling | Manual |
| Linearity | ±0.03 g |
| Material | Gold, Die-cast Metal, Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction