missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Polyethersulfone Membrane Filters

Product Code. 11743693 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
50 mm
Pore Size:
0.1 μm
0.2 μm
0.5 μm
Unit Size:
Pack of 100
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Pore Size unitSize
11743693 47 mm 0.2 μm Pack of 100
11753453 25 mm 0.5 μm Pack of 100
11763453 47 mm 0.5 μm Pack of 100
11733693 25 mm 0.2 μm Pack of 100
11790686 50 mm 0.2 μm Pack of 100
11713693 25 mm 0.1 μm Pack of 100
10275511 47 mm 0.1 μm Pack of 100
10551094 50 mm 0.1 μm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11743693 missing translation for 'mfr' Sartorius missing translation for 'supplierNo' 1540747MIN
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polyethersulfone (PES) filters have a high internal porosity.

They perform well at high flux with an excellent throughput of aqueous solutions over the entire pH range of 1-14. Thanks to their low non-specific protein adsorption the PES type is recommended for filtering biological and pharmaceutical solutions.

TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material PES
Material (Membrane) PES
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) Recommended for filtering biological and pharmaceutical solutions.
Quantity 100/Pk.
Thickness (Metric) 150 μm
Type Membrane Filter
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.