Learn More
Sartorius Polycarbonate Track Etch Membrane Filters
Manufactured from high grade polycarbonate film using track-etch technology.
Brand: Sartorius 23006--25------N
125.87 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Polycarbonate Track Etch Membrane retain particles on their surfaces. Their capillary pore structure is uniform and precise, with a narrow pore size distribution. Track-etch membranes are an excellent choice for accurate fractionation of particles because of their smooth, flat surface results in high particulate visibility. Track-etch technology offers the user distinct performance advantages when excellent surface capture and high sample visibility are required. Applications: Particulate analysis, epifluorescence miroscopy, fluid clarification, cytology, cell biology, bioassays, water microbiology, environmental analysis.
Specifications
Autoclavable | |
0.5 μm | |
100/Pk. | |
25 mm |
Polycarbonate Track-Etched (PCTE) | |
Particulate analysis; epifluorescence miroscopy; fluid clarification; cytology; cell biology; bioassays; water microbiology; environmental analysis. | |
23 to 27 μm |