missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Nutrient Pad Sets (NPS) for Microsart™ e.motion Dispenser

Sterile, dehydrated culture media which is individually inserted in a petri dish and sterilized

Brand:  Sartorius™ 14055--50----RDN

Code : NEW

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11803282

  • £174.00 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Sartorius Nutrient Pad Sets are sterile, dehydrated culture media designed for use with membrane filter methods. Each Nutrient Pad Set includes the appropriate membrane filters (in 47 or 50mm diameters), which are also sterile and individually packaged. Just moisten the Nutrient Pads with sterile and demineralized (or distilled) water and they are immediately ready to use. They comply with international regulations and recommendations including, but not limited to: international pharmacopoeias, DIN and ISO standards, the American Standards for Water and Foods, mineral water regulations, brewery guidelines, such as MEBAC or EBC, and recommendations of the food industry, such as LMBG, NCA and ICUMSA. 
 

 

  • Trouble-free storage up to 24 months
  • Economical -- time and cost savings
  • Easy handling
  • Validation guide available

 

Specifications

Specifications

DIN and ISO standards
5cm
Dark Green
0.45μm
Tergitol TTC
Green
Dehydrated
Individually Packaged
Yes
Total colony count
Videos