Learn More
Sartorius Minisart™ SRP Syringe Filters: Nonsterile, Small Spike Outlet
Ready-to-use units for simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis
Brand: Sartorius 17558----------K
123.35 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 53
Additional Details : Weight : 0.11520kg
Description
Ready-to-use units for simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis
Minisart SRP units with a clean and chemically inert PTFE membrane. For solvents such as acetone, dimethylformamide and DMSO, or for aggressive aqueous liquids. Minisart SRP15 with small spike outlet is recommended for filtration of narrow-necked vials.
- Sample cleaning
- Particle removal
- Easy to handle
- Proven quality
- 100% tested during manufacture
Specifications
Single-use | |
PTFE | |
Non-sterile | |
Small spike | |
Syringe Filter |
PTFE | |
0.2 μm | |
For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis. | |
50/Pk. | |
15 mm |