Learn More
Sartorius Minisart™ NY Syringe Filters: Nonsterile
For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convenience.
Brand: Sartorius 1784C----------K
141.00 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 53
Additional Details : Weight : 1.00000kg
Description
For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convenience.
Ready-to-use units, which offer flow rates at low inlet pressures, make rapid filtration possible. Fitted on a standard syringe.
- Particle removal
- Easy to handle
- Proven quality
- 100% tested during manufacture
Specifications
Single-use | |
Polyamide (Nylon) Filter, Glass Fiber Prefilter | |
Non-sterile | |
Luer Slip | |
Syringe Filter |
Polyamide (Nylon) Filter, Glass Fiber Prefilter | |
0.45 μm | |
For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convinience | |
50/Pk. | |
25 mm |