missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Microsart™ Combi.jet 2-branch Stainless Steel Manifold

Product Code. 11725705 Shop All Sartorius Products
Change view
Click to view available options
Material:
Stainless Steel
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material unitSize
11725705 Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11725705 Supplier Sartorius™ Supplier No. 16848CJ

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with Microsart e.jet Transfer Pump

The system is able to create sufficient vacuum for vacuum filtration concomitantly transferring the filtered liquid directly to waste. Microsart Combi.jet and Microsart e.jet can be easily connected and disassembled by the innovative Quick Connection technology.

  • Reduces operating complexity due to its small and compact design
  • Innovative Quick Connection coupling and nipples at the Combi.jet manifold and e.jet Transfer Pump makes building up the vacuum filtration system fast and easy
  • Simply push-to-connect for assembling and pull-to-disassemble the whole system within seconds
  • Stainless steel three-way valves (taps) allow vacuum for each filter holder to be individually controlled and each filter station to be sterilely vented
  • Enables you to select the optimal hardware and consumables for your needs in microbiological analysis in quality assurance.
  • Modular design and field-proven standard accessories make your choice easier
Reliability:
  • Ideal for microbiology applications
  • Sterile venting after filtration
  • Easy to clean and sanitize
  • Smooth and reliable filtration
Economically efficient:
  • Saves time due to Quick Connection technology
  • Saves work space
  • No need of suction flasks and water traps

TRUSTED_SUSTAINABILITY

Spezifikation

Product Type Microsart™ Combi.Jet
Inlet Style Female Threads, TR 20 x 2
Material Stainless Steel
Outlet Style Quick connection coupling (female), NW 7, non-shut-off
Depth (English) 5.1 in.
Depth (Metric) 13cm
Height (English) 3.8 in.
Height (Metric) 9.8cm
Length (English) 9.6 in.
Length (Metric) 24.6cm
For Use With (Equipment) Used together with e.jet transfer pump
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.